Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/B, 90mm, PK25
Mfr # 1821-090
Zoro # G8766371
product price: $56.29
/pk 25, $2.25/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade B
- Diameter 9 cm
- Material Binderless Glass Microfiber
- Pore Size 1 um
- For Use With LSC Techniques Where High Loading Capacity is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1821-090
- Zoro # G8766371
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 1 um |
Details
Item | Glass Microfiber Filter |
Grade | B |
Material | Binderless Glass Microfiber |
For Use With | LSC Techniques Where High Loading Capacity is Required |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 9 cm, Grade B, Thickness 0.68 mm, Pore Size 1 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With LSC Techniques Where High Loading Capacity is Required, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Benchkote Surface Protector, 460 x 57cm, (2300-916)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- STERLITECH PTFE Laminated Membrane Filters, 0.45 Micron, 47mm, PK100 (PTFE04547100)
- Cytiva Whatman Filter Paper