Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/B, 21mm, PK100
Mfr # 1821-021
Zoro # G8766423
product price: $73.15
/pk 100, $0.73/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade B
- Diameter 2.1 cm
- Material Binderless Glass Microfiber
- Pore Size 1 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1821-021
- Zoro # G8766423
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 2.1 cm |
Pore Size | 1 um |
Details
Item | Glass Microfiber Filter |
Grade | B |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | LSC Techniques Where High Loading Capacity is Required |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 2.1 cm, Grade B, Thickness 0.68 mm, Pore Size 1 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With LSC Techniques Where High Loading Capacity is Required, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- EXTECH Do Electrode (DO605)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- GLAS-COL PID Control (104A PL612)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- Cytiva Whatman Lab Filters & Sieves