Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/B, 150mm, PK25
Mfr # 1821-150
Zoro # G8766362
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade B
- Diameter 15 cm
- Material Binderless Glass Microfiber
- Pore Size 1 um
- For Use With LSC Techniques Where High Loading Capacity is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1821-150
- Zoro # G8766362
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 1 um |
Details
Item | Glass Microfiber Filter |
Grade | B |
Material | Binderless Glass Microfiber |
For Use With | LSC Techniques Where High Loading Capacity is Required |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 15 cm, Grade B, Thickness 0.68 mm, Pore Size 1 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With LSC Techniques Where High Loading Capacity is Required, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- STERLITECH SUEZ (GE) Flat Sheet Membrane, DK, PA-TFC, NF, 305 x 305mm, 1/Pk (1206296)
- Cytiva Whatman Lab Filters & Sieves