Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/A, 37mm, PK100
Mfr # 1820-037
Zoro # G8766441
product price: $44.29
/pk 100, $0.44/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade A
- Diameter 3.7 cm
- Material Borosilicate Glass
- Pore Size 1.6 um
- For Use With Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1820-037
- Zoro # G8766441
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 3.7 cm |
Pore Size | 1.6 um |
Details
Item | Glass Microfiber Filter |
Grade | A |
Material | Borosilicate Glass |
For Use With | Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.26 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 3.7 cm, Grade A, Thickness 0.26 mm, Pore Size 1.6 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 90mm, PK25 (NY509025)
- Cytiva Whatman Filter Paper