Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/A, 25mm, PK100
Mfr # 1820-025
Zoro # G8765696
product price: $40.69
/pk 100, $0.41/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade A
- Diameter 2.5 cm
- Material Borosilicate Glass
- Pore Size 1.6 um
- For Use With Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1820-025
- Zoro # G8765696
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 2.5 cm |
Pore Size | 1.6 um |
Details
Item | Glass Microfiber Filter |
Grade | A |
Material | Borosilicate Glass |
For Use With | Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.26 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 2.5 cm, Grade A, Thickness 0.26 mm, Pore Size 1.6 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- Cytiva Whatman Filter Paper