Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, 934AH, 70mm, PK100
Mfr # 1827-070
Zoro # G8766231
original price:
$98.47
17% off
Free Shipping & Returns
$80.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 934-AH
- Diameter 7 cm
- Material Binderless Glass Microfiber
- Pore Size 1.5 um
- For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1827-070
- Zoro # G8766231
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Grade | 934-AH |
Material | Binderless Glass Microfiber |
For Use With | Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.44 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 7 cm, Grade 934-AH, Thickness 0.44 mm, Pore Size 1.5 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- SCIENTIFIC SPECIALTIES Sample Pestle, 1.5ml, 100/pk, 100PK (199228)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Benchkote Surface Protector, 460 x 57cm, (2300-916)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 25mm, PK100 (NY4525100)
- Cytiva Whatman Filter Paper