Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, 934AH, 37mm, PK100
Mfr # 1827-037
Zoro # G8766247
product price: $44.45
/pk 100, $0.44/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 934-AH
- Diameter 3.7 cm
- Material Binderless Glass Microfiber
- Pore Size 1.5 um
- For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1827-037
- Zoro # G8766247
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 3.7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Grade | 934-AH |
Material | Binderless Glass Microfiber |
For Use With | Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.44 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 3.7 cm, Grade 934-AH, Thickness 0.44 mm, Pore Size 1.5 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- LOVIBOND Ferroin Indicator (R-5003-2)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- Cytiva Whatman Lab Filters & Sieves