Shop All Lab Filter Systems
Cytiva Whatman
Glass Membrane Filter Holders, 25mm
Mfr # 1960-032
Zoro # G8766204
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Material Borosilicate Glass
- Autoclavable No
- Diameter 25 mm
- Size 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1960-032
- Zoro # G8766204
- Country of Origin Japan
- Category Lab Filter Systems
Dimensions
Diameter | 25 mm |
Size | 25mm |
Details
Item | Glass Membrane Filter Holders |
Capacity | 50 mL |
Material | Borosilicate Glass |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Filter Holder |
Receiver Capacity | 50 mL |
Includes Stopper | No |
Description
Glass Membrane Filter Holders, Product Type Filter Holder, Diameter 25 mm, Material Borosilicate Glass, Includes Stopper No, Receiver Capacity 50 mL, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- AMSCOPE 10X-40X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE420-XYZ)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- ALPET Antimicrobial Solution (SSPA130)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.45um, 75mm, PK24 (11L836)
- Cytiva Whatman Lab Filter Systems