Shop All Filter Paper
Cytiva Whatman
Filter Paper, High Quality, PK100
Mfr # 1454-055
Zoro # G8766572
$33.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 54
- Diameter 5.5 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.185 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1454-055
- Zoro # G8766572
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 25 micron |
Details
Item | Filter Paper |
Grade | 54 |
Material | High Quality Cotton Linters |
Thickness | 0.185 mm |
Fluted | No |
Shape | Disc |
Porosity | Coarse |
Description
Filter Paper, Diameter 5.5 cm, Material High Quality Cotton Linters, Porosity Coarse, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.185 mm, Fluted No, Grade 54, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tablet, Reagent, Pk100 (CL203)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- Cytiva Whatman Filter Paper