Shop All Filter Paper
Cytiva Whatman
Filter Paper, 5.5cm, PK100
Mfr # 1450-055
Zoro # G8766983
product price: $32.29
/pk 100, $0.32/ea
$32.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 50
- Diameter 5.5 cm
- Material High Quality Cotton Linters
- Pore Size 2.7um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1450-055
- Zoro # G8766983
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 2.7um |
Minimum Pore Size | 2.7 micron |
Maximum Pore Size | 2.7 micron |
Details
Item | Filter Paper |
Grade | 50 |
Material | High Quality Cotton Linters |
For Use With | Liquids |
Thickness | 0.115 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Filter Paper, Diameter 5.5 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 2.7 micron, Maximum Pore Size 2.7 micron, Thickness 0.115 mm, Fluted No, Grade 50, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- STERLITECH Synder Flat Sheet Membrane, BN, PVDF, UF, 305 x 305mm, 1/Pk (YMBN3001)
- Cytiva Whatman Filter Paper