Shop All Filter Paper
Cytiva Whatman
Filter Paper, 50cm, 230 Grade, PK50
Mfr # 5230-500
Zoro # G8767841
product price: $181.99
/pk 50, $3.64/ea
Free Shipping & Returns
$181.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 230
- Diameter 50 cm
- Material Creped Paper
- Pore Size 25 to 30um
- Thickness 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 5230-500
- Zoro # G8767841
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 50 cm |
Pore Size | 25 to 30um |
Maximum Pore Size | 30 micron |
Minimum Pore Size | 25 micron |
Details
Item | Filter Paper |
Grade | 230 |
Material | Creped Paper |
Thickness | 0.4 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Filter Paper, Diameter 50 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 30 micron, Thickness 0.4 mm, Fluted No, Grade 230, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- LABEXACT Glass Microfiber Filter, 25mm dia., PK100 (LSS-AH2500)
- Cytiva Whatman Lab Filters & Sieves