Shop All Filter Paper
Cytiva Whatman
Filter Paper, 4.25cm, PK100
Mfr # 1450-042
Zoro # G8766606
product price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 50
- Diameter 4.25 cm
- Material High Quality Cotton Linters
- Pore Size 2.7um
- Thickness 0.115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1450-042
- Zoro # G8766606
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.25 cm |
Pore Size | 2.7um |
Minimum Pore Size | 2.7 micron |
Maximum Pore Size | 2.7 micron |
Details
Item | Filter Paper |
Grade | 50 |
Material | High Quality Cotton Linters |
Thickness | 0.115 mm |
For Use With | Liquids |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Filter Paper, Diameter 4.25 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 2.7 micron, Maximum Pore Size 2.7 micron, Thickness 0.115 mm, Fluted No, Grade 50, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- CYTIVA WHATMAN Benchkote Surface Protector, 460 x 57cm, (2300-916)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- LABEXACT PTFE Syrng Filt, 0.45um 25mm, PK100 (LEIWT-ES10037)
- Cytiva Whatman Filter Paper