Shop All Filter Paper
Cytiva Whatman
Filter Paper, 38.50cm, 30 to 35um, PK100
Mfr # 5802-385
Zoro # G8767771
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 802
- Diameter 38.5 cm
- Material Creped Paper
- Pore Size 30 to 35um
- For Use With Conical Filter Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 5802-385
- Zoro # G8767771
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 38.5 cm |
Pore Size | 30 to 35um |
Maximum Pore Size | 35 micron |
Minimum Pore Size | 30 micron |
Details
Item | Filter Paper |
Grade | 802 |
Material | Creped Paper |
For Use With | Conical Filter Funnels |
Fluted | Yes |
Porosity | Medium |
Shape | Disc |
Description
Filter Paper, Diameter 38.5 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 30 micron, Maximum Pore Size 35 micron, Fluted Yes, Grade 802, For Use With Conical Filter Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- CYTIVA WHATMAN Extraction Thimble, High Performance, PK25 (2800-331)
- CYTIVA WHATMAN GlassMicrofiberFilter, 934AH, 42.5mm, PK100 (1827-042)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- Cytiva Whatman Lab Filters & Sieves