Shop All Filter Paper
Cytiva Whatman
Filter Paper, 25cm, 230 Grade, PK50
Mfr # 5230-250
Zoro # G8767857
$47.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 230
- Diameter 25 cm
- Material Creped Paper
- Pore Size 25 to 30um
- Thickness 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 5230-250
- Zoro # G8767857
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 25 cm |
Pore Size | 25 to 30um |
Minimum Pore Size | 25 micron |
Maximum Pore Size | 30 micron |
Details
Item | Filter Paper |
Grade | 230 |
Material | Creped Paper |
Thickness | 0.4 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Filter Paper, Diameter 25 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 30 micron, Thickness 0.4 mm, Fluted No, Grade 230, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- CYTIVA WHATMAN Filter Paper, 12.50cm, 230 Grade, PK50 (5230-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- Cytiva Whatman Lab Filters & Sieves