Shop All Filter Paper
Cytiva Whatman
Filter Paper, 25cm, 15 to 19um, PK100
Mfr # 5202-250
Zoro # G8767272
product price: $39.95
/pk 100, $0.40/ea
$39.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 202
- Diameter 25 cm
- Material Ashless Paper
- Pore Size 15 to 19um
- Thickness 0.29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 5202-250
- Zoro # G8767272
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 25 cm |
Pore Size | 15 to 19um |
Minimum Pore Size | 15 micron |
Maximum Pore Size | 19 micron |
Details
Item | Filter Paper |
Grade | 202 |
Material | Ashless Paper |
Thickness | 0.29 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Filter Paper, Diameter 25 cm, Material Ashless Paper, Porosity Medium, Minimum Pore Size 15 micron, Maximum Pore Size 19 micron, Thickness 0.29 mm, Fluted No, Grade 202, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- STERLITECH Dow Filmtec Flat Sheet Membrane, XLE, PA-TFC, RO, 305 x 305mm, 1/Pk (YMXLE3001)
- Cytiva Whatman Filter Paper