Shop All Filter Paper
Cytiva Whatman
Filter Paper, 18.50cm, PK100
Mfr # 5802-185
Zoro # G8766055
product price: $45.49
/pk 100, $0.45/ea
$45.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 802
- Diameter 18.5 cm
- Material Creped Paper
- Pore Size 30 to 35um
- Thickness 0.26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 5802-185
- Zoro # G8766055
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 18.5 cm |
Pore Size | 30 to 35um |
Minimum Pore Size | 30 micron |
Maximum Pore Size | 35 micron |
Details
Item | Filter Paper |
Grade | 802 |
Material | Creped Paper |
Thickness | 0.26 mm |
For Use With | Conical Filter Funnels |
Shape | Disc |
Porosity | Medium |
Fluted | Yes |
Description
Filter Paper, Diameter 18.5 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 30 micron, Maximum Pore Size 35 micron, Thickness 0.26 mm, Fluted Yes, Grade 802, For Use With Conical Filter Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIYOTA INTERNATIONAL Super HT Pap Pen, 4mm (195505)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- THERMO SCIENTIFIC Nalgene 2 L Hdpe Dewar Flask (4150-2000)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 90mm, PK25 (NY089025)
- Cytiva Whatman Filter Paper