Shop All Filter Paper
Cytiva Whatman
Filter Paper, 15cm, 30 to 35um, PK100
Mfr # 5802-150
Zoro # G8767796
product price: $39.25
/pk 100, $0.39/ea
$39.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 802
- Diameter 15 cm
- Material Creped Paper
- Pore Size 30 to 35um
- For Use With Conical Filter Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 5802-150
- Zoro # G8767796
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 30 to 35um |
Minimum Pore Size | 30 micron |
Maximum Pore Size | 35 micron |
Details
Item | Filter Paper |
Grade | 802 |
Material | Creped Paper |
For Use With | Conical Filter Funnels |
Thickness | 0.26 mm |
Fluted | Yes |
Shape | Disc |
Porosity | Medium |
Description
Filter Paper, Diameter 15 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 30 micron, Maximum Pore Size 35 micron, Thickness 0.26 mm, Fluted Yes, Grade 802, For Use With Conical Filter Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- LABEXACT Weighing Paper, Nitrogen Free, 4x4", PK500 (LEW44)
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- Cytiva Whatman Filter Paper