Shop All Filter Paper
Cytiva Whatman
Filter Paper, 15.0cm, PK100
Mfr # 1452-150
Zoro # G8766581
product price: $94.25
/pk 100, $0.94/ea
Free Shipping & Returns
$94.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 52
- Diameter 15 cm
- Material High Quality Cotton Linters
- Pore Size 7.0um
- Thickness 0.175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1452-150
- Zoro # G8766581
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 7.0um |
Maximum Pore Size | 7 micron |
Minimum Pore Size | 7 micron |
Details
Item | Filter Paper |
Grade | 52 |
Material | High Quality Cotton Linters |
Thickness | 0.175 mm |
Shape | Disc |
Fluted | No |
Porosity | Medium |
Description
Filter Paper, Diameter 15 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 7 micron, Maximum Pore Size 7 micron, Thickness 0.175 mm, Fluted No, Grade 52, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- CYTIVA WHATMAN Filter Paper, 5.5cm, PK100 (1450-055)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- STERLITECH Polypropylene Nominal Prefilter, 0.2 Micron, 47mm, PK100 (PPF0247100)
- Cytiva Whatman Lab Filters & Sieves