Shop All Filter Paper
Cytiva Whatman
Filter Paper, 12.50cm, 230 Grade, PK50
Mfr # 5230-125
Zoro # G8767893
$12.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 230
- Diameter 12.5 cm
- Material Creped Paper
- Pore Size 25 to 30um
- Thickness 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 5230-125
- Zoro # G8767893
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 25 to 30um |
Maximum Pore Size | 30 micron |
Minimum Pore Size | 25 micron |
Details
Item | Filter Paper |
Grade | 230 |
Material | Creped Paper |
Thickness | 0.4 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Filter Paper, Diameter 12.5 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 30 micron, Thickness 0.4 mm, Fluted No, Grade 230, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.22 Micron, 25mm, PK100 (SFNY025022NI)
- Cytiva Whatman Lab Filters & Sieves