Shop All Filter Paper
Cytiva Whatman
Filter Paper, 11.0cm, PK100
Mfr # 1450-110
Zoro # G8766597
product price: $64.39
/pk 100, $0.64/ea
$64.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 50
- Diameter 11 cm
- Material High Quality Cotton Linters
- Pore Size 2.7um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1450-110
- Zoro # G8766597
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 2.7um |
Maximum Pore Size | 2.7 micron |
Minimum Pore Size | 2.7 micron |
Details
Item | Filter Paper |
Grade | 50 |
Material | High Quality Cotton Linters |
For Use With | Liquids |
Thickness | 0.115 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Filter Paper, Diameter 11 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 2.7 micron, Maximum Pore Size 2.7 micron, Thickness 0.115 mm, Fluted No, Grade 50, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- HYDRION pH Paper Refill, pH 6.5-13.0, PK5 (3VDU1)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- Cytiva Whatman Lab Filters & Sieves