Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 5um, PK100
Mfr # 155845
Zoro # G8766895
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 5 um
- Material Polycarbonate
- For Use With Cell Culture
- Product Type Membrane Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 155845
- Zoro # G8766895
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Pore Size | 5 um |
Details
Item | Membrane Filter |
Material | Polycarbonate |
For Use With | Cell Culture |
Product Type | Membrane Filter |
Description
Membrane Filter, Pore Size 5 um, Material Polycarbonate, Product Type Membrane Filter, For Use With Cell Culture, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 3/8" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36I)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (560226)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- ASAHI Replacement Screen, 4" Size (3187040)
- Cytiva Whatman Filtration Accessories