Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 5um, 47mm, PK100
Mfr # 7195-004
Zoro # G8765355
product price: $458.99
/pk 100, $4.59/ea
Free Shipping & Returns
$458.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 5 um
- Diameter 47 mm
- Material Cellulose Nitrate
- Temp. Range 80 Degrees C
- For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 7195-004
- Zoro # G8765355
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 5 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Cellulose Nitrate |
Temp. Range | 80 Degrees C |
For Use With | Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation |
Product Type | Membrane Filter |
Maximum Porosity | 84 % |
Hydrophilic | Yes |
Sterile/Non-Sterile | Non-Sterile |
Minimum Porosity | 66 % |
Description
Membrane Filter, Diameter 47 mm, Pore Size 5 um, Material Cellulose Nitrate, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation, Hydrophilic Yes, Maximum Porosity 84 Percent, Minimum Porosity 66 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- KOHLER FLAPPER BLUE WITH FLOAT (GP85160)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK1000 (7141-154)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- WATTS Inline Water Fltr Pil-10 (PIL-10)
- Cytiva Whatman Filtration Accessories