Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 2um, 46.2mm, PK50
Mfr # 7592-104
Zoro # G8767762
product price: $599.99
/pk 50, $12.00/ea
Free Shipping & Returns
$599.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 2 um
- Diameter 46.2 mm
- Material PTFE
- For Use With Aggressive Fluids, Corrosives, Solvents
- Product Type Membrane Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 7592-104
- Zoro # G8767762
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Pore Size | 2 um |
Diameter | 46.2 mm |
Details
Item | Membrane Filter |
Material | PTFE |
For Use With | Aggressive Fluids, Corrosives, Solvents |
Product Type | Membrane Filter |
Solvent Releasing | Yes |
Support Ring Included | Yes |
Description
Membrane Filter, Diameter 46.2 mm, Pore Size 2 um, Material PTFE, Product Type Membrane Filter, For Use With Aggressive Fluids, Corrosives, Solvents, Solvent Releasing Yes, Support Ring Included Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- DIXON 2" NPT Brass Ball Valve (FBVG200)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- Cytiva Whatman Filtration Accessories