Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.8um, 135deg C, PK100
Mfr # 7408-004
Zoro # G8765766
Free Shipping & Returns
$226.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.8 um
- Diameter 47 mm
- Material Nylon
- Temp. Range 135 Degrees C
- For Use With Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 7408-004
- Zoro # G8765766
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 0.8 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Nylon |
Temp. Range | 135 Degrees C |
For Use With | Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing |
Product Type | Membrane Filter |
Fiber Releasing | No |
Solvent Releasing | Yes |
Sterile/Non-Sterile | Non-Sterile |
Hydrophilic | Yes |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.8 um, Material Nylon, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Buffers and Solutions, Filtration of Aqueous and Organic Mobile Phases, Filtration of Tissue Culture Media, Microbiological Media, Vacuum Degassing, Fiber Releasing No, Hydrophilic Yes, Solvent Releasing Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass 90 Degree Elbow (4506226)
- DELTA Towel Ring Flynn Orb (FLY46-OB)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- 3M AQUA-PURE Storage Tank (52-35138)
- Cytiva Whatman Filtration Accessories