Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.45um, 80deg C, PK100
Mfr # 7184-004
Zoro # G8765364
Free Shipping & Returns
$230.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.45 um
- Diameter 47 mm
- Material Cellulose Nitrate
- For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation
- Temp. Range 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 7184-004
- Zoro # G8765364
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 0.45 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Cellulose Nitrate |
For Use With | Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation |
Temp. Range | 80 Degrees C |
Product Type | Membrane Filter |
Maximum Porosity | 84 % |
Hydrophilic | Yes |
Sterile/Non-Sterile | Non-Sterile |
Minimum Porosity | 66 % |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Cellulose Nitrate, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation, Hydrophilic Yes, Maximum Porosity 84 Percent, Minimum Porosity 66 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Speakman Hot (C07641)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220810)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- Cytiva Whatman Filtration Accessories