Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.45um, 47mm, PK200
Mfr # 7141-124
Zoro # G8765811
product price: $237.99
/pk 200, $1.19/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.45 um
- Diameter 47 mm
- Material Mixed Cellulose Esters
- Temp. Range 130 Degrees C
- For Use With Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 7141-124
- Zoro # G8765811
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Pore Size | 0.45 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Mixed Cellulose Esters |
Temp. Range | 130 Degrees C |
For Use With | Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration |
Product Type | Membrane Filter |
Sterile/Non-Sterile | Sterile |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (802-665ABCP)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK1000 (7141-154)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- Cytiva Whatman Filtration Accessories