Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.45um, 47mm, PK1000
Mfr # 7141-154
Zoro # G8765601
Free Shipping & Returns
$762.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.45 um
- Diameter 47 mm
- Material Mixed Cellulose Esters
- For Use With Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration
- Temp. Range 130 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 7141-154
- Zoro # G8765601
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Pore Size | 0.45 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Mixed Cellulose Esters |
For Use With | Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration |
Temp. Range | 130 Degrees C |
Product Type | Membrane Filter |
Sterile/Non-Sterile | Sterile |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air Monitoring, Biological Assays, Clarification or Sterilization of Aqueous Solutions, Cytology, High Flow Rates and Larger Volume Filtration, HPLC Samples, Microbial Analysis, Particulate Analysis, Particulate Analysis and Removal, Virus Concentration, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" Nom Pipe, Electro Galvanized Gold (200037)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- Cytiva Whatman Filtration Accessories