Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.2um, 47mm, PK50
Mfr # 6809-5022
Zoro # G8765915
product price: $1,405.99
/pk 50, $28.12/ea
Free Shipping & Returns
$1,405.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.2 um
- Diameter 47 mm
- Material Aluminum Oxide
- For Use With Bacterial Analysis by Microscopy, Gravimetric Analysis, HPLC Mobile Phase Filtration and Degassing, Liposome Extrusion, Micrometer Filtration, Scanning Electron Microscopy Studies, Ultra Cleaning of Solvents
- Temp. Range 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6809-5022
- Zoro # G8765915
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 0.2 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Aluminum Oxide |
For Use With | Bacterial Analysis by Microscopy, Gravimetric Analysis, HPLC Mobile Phase Filtration and Degassing, Liposome Extrusion, Micrometer Filtration, Scanning Electron Microscopy Studies, Ultra Cleaning of Solvents |
Temp. Range | 40 Degrees C |
Product Type | Membrane Filter |
Minimum Porosity | 25 % |
Hydrophilic | Yes |
Maximum Porosity | 50 % |
Support Ring Included | Yes |
Solvent Releasing | Yes |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.2 um, Material Aluminum Oxide, Product Type Membrane Filter, For Use With Bacterial Analysis by Microscopy, Gravimetric Analysis, HPLC Mobile Phase Filtration and Degassing, Liposome Extrusion, Micrometer Filtration, Scanning Electron Microscopy Studies, Ultra Cleaning of Solvents, Hydrophilic Yes, Maximum Porosity 50 Percent, Minimum Porosity 25 Percent, Solvent Releasing Yes, Support Ring Included Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- ASCO Valve Rebuild Kit (302014)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- SLOAN Green Relief Valve, Closet Or Urinal (A19ALC)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK1000 (7141-154)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- Cytiva Whatman Filtration Accessories