Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.1um, 47mm, PK100
Mfr # 7181-004
Zoro # G8765802
product price: $531.99
/pk 100, $5.32/ea
Free Shipping & Returns
$531.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.1 um
- Diameter 47 mm
- Material Cellulose Nitrate
- Temp. Range 80 Degrees C
- For Use With Microfiltration, Mycoplasma Removal, Ultra Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 7181-004
- Zoro # G8765802
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 0.1 um |
Diameter | 47 mm |
Details
Item | Membrane Filter |
Material | Cellulose Nitrate |
Temp. Range | 80 Degrees C |
For Use With | Microfiltration, Mycoplasma Removal, Ultra Cleaning |
Product Type | Membrane Filter |
Hydrophilic | Yes |
Minimum Porosity | 66 % |
Sterile/Non-Sterile | Non-Sterile |
Maximum Porosity | 84 % |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.1 um, Material Cellulose Nitrate, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Microfiltration, Mycoplasma Removal, Ultra Cleaning, Hydrophilic Yes, Maximum Porosity 84 Percent, Minimum Porosity 66 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- RIDGID Pipe Cutter Up to 1-5/8" Cutting Capacity (RC-1625)
- ZORO SELECT 1/2" Female NPT Black Forged Steel Half Coupling (1MNB6)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK200 (7141-124)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- Cytiva Whatman Filtration Accessories