Shop All Combustion Analyzer Accessories
Cytiva Whatman
Filter Capsule, 5um
Mfr # 6703-7550
Zoro # G8766012
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 75 mm
- Outlet Connection 3/8 in to 1/2 in Tubing
- Autoclavable Yes
- Inlet Connection 1/2 in
- Filter Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6703-7550
- Zoro # G8766012
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 75 mm |
Pore Size | 5 um |
Diameter - Metric | 75 mm |
Details
Item | Filter Capsule |
Outlet Connection | 3/8 in to 1/2 in Tubing |
Autoclavable | Yes |
Inlet Connection | 1/2 in |
Filter Material | Polypropylene |
Housing Material | Polypropylene |
Max. Operating Pressure | 60 psi |
Product Type | Filter Capsule |
Inlet Connection Type | Tubing |
Maximum Inlet Connection - Metric | 12.7 mm |
Outlet Connection Type | Tubing |
Maximum Operating Pressure | 60 psi |
Minimum Outlet Connection - Metric | 9.52 mm |
Maximum Outlet Connection - Metric | 12.7 mm |
Minimum Inlet Connection - Metric | 9.52 mm |
Description
Filter Capsule, Diameter - Metric 75 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 12.7 mm, Maximum Outlet Connection - Metric 12.7 mm, Minimum Inlet Connection - Metric 9.52 mm, Minimum Outlet Connection - Metric 9.52 mm, Product Type Filter Capsule, Pore Size 5 um, Housing Material Polypropylene, Filter Material Polypropylene, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 1/2 in, Maximum Operating Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm (R9200)
- LA CROSSE TECHNOLOGY Rain Gauge (704-1531R-INT)
- TRIPLETT Magnetic Field Detector (ET30)
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- CYTIVA WHATMAN Filter Capsule, 0.2um, Polypropylene (6705-3602)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- Cytiva Whatman Combustion Analyzer Accessories