Shop All Combustion Analyzer Accessories
Cytiva Whatman
Filter Capsule, 3/8in to 1/2in Tube
Mfr # 6710-7502
Zoro # G8765985
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 75 mm
- Pore Size 0.2 um
- Filter Material PTFE Membrane
- Max. Operating Pressure 60 psi
- Outlet Connection 3/8 in to 1/2 in Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6710-7502
- Zoro # G8765985
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 75 mm |
Pore Size | 0.2 um |
Diameter - Metric | 75 mm |
Details
Item | Filter Capsule |
Filter Material | PTFE Membrane |
Max. Operating Pressure | 60 psi |
Outlet Connection | 3/8 in to 1/2 in Tubing |
Autoclavable | Yes |
Housing Material | Polypropylene |
Inlet Connection | 3/8 in to 1/2 in Tubing |
Product Type | Filter Capsule |
Minimum Outlet Connection - Metric | 10 mm |
Maximum Inlet Connection - Metric | 12 mm |
Maximum Outlet Connection - Metric | 12 mm |
Inlet Connection Type | Tubing |
Minimum Inlet Connection - Metric | 10 mm |
Outlet Connection Type | Tubing |
Maximum Operating Pressure | 60 psi |
Description
Filter Capsule, Diameter - Metric 75 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 12 mm, Maximum Outlet Connection - Metric 12 mm, Minimum Inlet Connection - Metric 10 mm, Minimum Outlet Connection - Metric 10 mm, Product Type Filter Capsule, Pore Size 0.2 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 3/8 in to 1/2 in Tubing, Maximum Operating Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- FLUKE Replacement for Fluke 88-5 (88-5 FLUKE)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- Cytiva Whatman Combustion Analyzer Accessories