Shop All Combustion Analyzer Accessories
Cytiva Whatman
Filter Capsule, 1/4in to 3/8in Tube
Mfr # 6700-3602
Zoro # G8766046
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 mm
- Filter Material PTFE Membrane
- Housing Material Polypropylene
- Max. Operating Pressure 60 psi
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6700-3602
- Zoro # G8766046
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 36 mm |
Pore Size | 0.2 um |
Diameter - Metric | 36 mm |
Details
Item | Filter Capsule |
Filter Material | PTFE Membrane |
Housing Material | Polypropylene |
Max. Operating Pressure | 60 psi |
Autoclavable | Yes |
Outlet Connection | 1/4 in to 3/8 in Tubing |
Inlet Connection | 1/4 in to 3/8 in Tubing |
Product Type | Filter Capsule |
Minimum Inlet Connection - Metric | 6 mm |
Minimum Outlet Connection - Metric | 6 mm |
Outlet Connection Type | Tubing |
Maximum Operating Pressure | 60 psi |
Maximum Outlet Connection - Metric | 10 mm |
Maximum Inlet Connection - Metric | 10 mm |
Inlet Connection Type | Tubing |
Description
Filter Capsule, Diameter - Metric 36 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 10 mm, Maximum Outlet Connection - Metric 10 mm, Minimum Inlet Connection - Metric 6 mm, Minimum Outlet Connection - Metric 6 mm, Product Type Filter Capsule, Pore Size 0.2 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 1/4 in to 3/8 in Tubing, Maximum Operating Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- WOHLER Paper, Printer, PK10 (4145)
- Cytiva Whatman Combustion Analyzer Accessories