Shop All Combustion Analyzer Accessories
Cytiva Whatman
Filter Capsule, 10um
Mfr # 6703-7511
Zoro # G8766037
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 75 mm
- Inlet Connection 1/2 in
- Pore Size 10 um
- Outlet Connection 3/8 in to 1/2 in Tubing
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6703-7511
- Zoro # G8766037
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 75 mm |
Pore Size | 10 um |
Diameter - Metric | 75 mm |
Details
Item | Filter Capsule |
Inlet Connection | 1/2 in |
Outlet Connection | 3/8 in to 1/2 in Tubing |
Housing Material | Polypropylene |
Filter Material | Polypropylene |
Autoclavable | Yes |
Max. Operating Pressure | 60 psi |
Product Type | Filter Capsule |
Inlet Connection Type | Tubing |
Maximum Outlet Connection - Metric | 12.7 mm |
Outlet Connection Type | Tubing |
Minimum Inlet Connection - Metric | 9.52 mm |
Maximum Operating Pressure | 60 psi |
Maximum Inlet Connection - Metric | 12.7 mm |
Minimum Outlet Connection - Metric | 9.52 mm |
Description
Filter Capsule, Diameter - Metric 75 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 12.7 mm, Maximum Outlet Connection - Metric 12.7 mm, Minimum Inlet Connection - Metric 9.52 mm, Minimum Outlet Connection - Metric 9.52 mm, Product Type Filter Capsule, Pore Size 10 um, Housing Material Polypropylene, Filter Material Polypropylene, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 1/2 in, Maximum Operating Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 20 PSI (SBLT2-20-60)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- TAYLOR Digital Thermometer, -20 to 120 (F) (1441E)
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- ZORO SELECT Filter Paper, 15 Cm, Pk100 (FPR150)
- Cytiva Whatman Combustion Analyzer Accessories