Shop All Filter Paper
Cytiva Whatman
Extraction Thimble, PK25
Mfr # 2800-105
Zoro # G8766152
product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- For Use With Solid-Liquid Extractiors
- Wall Thickness 1 mm
- Overall Height - Metric 50 mm
- Inside Diameter - Metric 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 2800-105
- Zoro # G8766152
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Overall Height - Metric | 50 mm |
Inside Diameter - Metric | 10 mm |
Minimum Pore Size | 6 micron |
Body Diameter - Metric | 12 mm |
Details
Item | Extraction Thimble |
Material | Cellulose |
For Use With | Solid-Liquid Extractiors |
Wall Thickness | 1 mm |
Description
Extraction Thimble, Body Diameter - Metric 12 mm, Inside Diameter - Metric 10 mm, Overall Height - Metric 50 mm, Wall Thickness 1 mm, Maximum Pore Size Not Applicable, Minimum Pore Size 6 micron, Material Cellulose, For Use With Solid-Liquid Extractiors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- Cytiva Whatman Lab Filters & Sieves