Shop All Syringe Filters
Cytiva Whatman
Disposable Filter Devices, PK50
Mfr # AV125UGMF
Zoro # G8765346
product price: $296.99
/pk 50, $5.94/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 mL
- Outlet Connection Male Luer Slip
- For Use With Depth Filter for Samples In Aqueous or Organic Solutions, Difficult-to-Filter Samples, Quick Filtration of Samples, Sample Preparation
- Housing Material Polypropylene
- Pore Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # AV125UGMF
- Zoro # G8765346
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Details
Capacity | 12 mL |
Outlet Connection | Male Luer Slip |
Item | Syringeless Filter |
For Use With | Depth Filter for Samples In Aqueous or Organic Solutions, Difficult-to-Filter Samples, Quick Filtration of Samples, Sample Preparation |
Housing Material | Polypropylene |
Filter Material | Glass Microfiber |
Autoclavable | No |
Product Type | Syringeless Filter |
Compatible Product Type | Syringeless Filter |
Standards | ISO 9001 |
Sterile/Non-Sterile | Non-Sterile |
Compatible Solutions | Organic Solvent |
Maximum Capacity | 12 mL |
Description
Syringeless Filter, Product Type Syringeless Filter, Maximum Capacity 12 mL, Housing Diameter Not Applicable, Outlet Connection Gender Not Applicable, Outlet Connection Type Not Applicable, Membrane Diameter Not Applicable, Maximum Operating Pressure - English Not Applicable, Maximum Operating Pressure - Metric Not Applicable, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, Pore Size 0.45 um, Filter Material Glass Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- Cytiva Whatman Lab Filters & Sieves