Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Cytiva Whatman
Desiccant Packet, 0.03 lb., PK1000 (Discontinued)
Mfr # WB100003
Zoro # G8767026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 0.03 lb.
- Bags per Package 1,000
- Desiccant Bag Size 1 g
- Desiccant Bag Type Tyvek(R) Bags
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # WB100003
- Zoro # G8767026
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Desiccant Bag Size | 1 g |
Details
Item | Desiccant Packet |
Weight | 0.03 lb. |
Bags per Package | 1,000 |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Bag |
Humidity Indicator Form | Indicating Silica Gel |
Humidity Levels | 25 %, 80 % |
Description
Desiccant Packet, Desiccant Bag Type Tyvek(R) Bags, Desiccant Bag Size 1 g, Container Type Bag, Bags per Package 1,000, Humidity Indicator Form Indicating Silica Gel, Humidity Levels 25 Percent, 80 Percent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.