Shop All Diagnostic and Monitoring Instruments and Supplies
Cytiva Whatman
Chromatography Paper, 7.87in L, PK100
Mfr # 3030-861
Zoro # G8766073
product price: $85.99
/pk 100, $0.86/ea
Free Shipping & Returns
$85.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Flow Rate 130 mm/30 min
- Material Cellulose
- Thickness 0.34 mm
- Width 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 3030-861
- Zoro # G8766073
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 7.87 in |
Length | 7.87 in |
Details
Item | Chromatography Paper |
Shape | Sheet |
Flow Rate | 130 mm/30 min |
Material | Cellulose |
Thickness | 0.34 mm |
Grade | 3 |
Product Type | Chromatography Paper |
Description
Chromatography Paper, Flow Rate 130 mm/30 min, Grade 3, Length 7.87 in, Thickness 0.34 mm, Material Cellulose, Width 7.87 in, Shape Sheet, Product Type Chromatography Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK25 (54036)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 12PK (1362)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- PIT POSSE Pit Posse PP3147BK 8 x 50 mm Allen Head Bolt; Black - 6 Piece (PP3147BK)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-608 REUSABLE SLEEVE & LID 34OZ (DV802973)
- FOX 40 Fox 40 372465 Whistle - Red (372465)
- PURITAN Cuticle Sticks, PK1000 (54102)
- Cytiva Whatman Diagnostic and Monitoring Instruments and Supplies