Shop All Diagnostic and Monitoring Instruments and Supplies
Cytiva Whatman
Chromatography Paper, 5.91in L, PK100
Mfr # 3030-153
Zoro # G8766091
product price: $55.29
/pk 100, $0.55/ea
$55.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Sheet
- Flow Rate 130 mm/30 min
- Material Cellulose
- Thickness 0.34 mm
- Width 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 3030-153
- Zoro # G8766091
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 5.91 in |
Length | 6.89 in |
Details
Shape | Sheet |
Item | Chromatography Paper |
Flow Rate | 130 mm/30 min |
Material | Cellulose |
Thickness | 0.34 mm |
Grade | 3 |
Product Type | Chromatography Paper |
Description
Chromatography Paper, Flow Rate 130 mm/30 min, Grade 3, Length 6.89 in, Thickness 0.34 mm, Material Cellulose, Width 5.91 in, Shape Sheet, Product Type Chromatography Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKE HOLD STRAP FURNITURE OAK 18"" (4161)
- J.R. WATKINS Anti Monkey Butt Lady Anti-Friction Powder 8 oz (816800)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- VERIDIAN HEALTHCARE Self-Taking Home Blood Pressure Kit With Attached Stethoscope, Latex Free, Adult (01-5501)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- FIREPOWER ESAB Savage A40 9-13 Yellow (700000491)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- STRIKE3 13164922 Table Wall Mount Support (ST354480)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- ORANGE-SOL ORANGE-SOL 22608 Citrus Solution, 12 oz Bottle (22608)
- Cytiva Whatman Diagnostic Equipment