Shop All Diagnostic and Monitoring Instruments and Supplies
Cytiva Whatman
Chromatography Paper, 39.37in L x 1.18inW
Mfr # 3001-640
Zoro # G8766116
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Flow Rate 130 mm/30 min
- Material Cellulose
- Thickness 0.18 mm
- Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 3001-640
- Zoro # G8766116
- Country of Origin United Kingdom
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1.18 in |
Length | 328 ft |
Details
Shape | Sheet |
Item | Chromatography Paper |
Flow Rate | 130 mm/30 min |
Material | Cellulose |
Thickness | 0.18 mm |
Grade | 1 |
Product Type | Chromatography Paper |
Description
Chromatography Paper, Flow Rate 130 mm/30 min, Grade 1, Length 328 ft, Thickness 0.18 mm, Material Cellulose, Width 1.18 in, Shape Sheet, Product Type Chromatography Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- FIRST AID ONLY Emergency First Aid kit, Fabric, 1 Person (90311)
- PURELL Hand Soap, CLR, 17.4 oz, Floral, PK4 (5014-04)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- GRIP-RITE DW SCREW PH #10X5"" 1K PK (5CDWS1M)
- STAR BRITE Dusk to Dawn Photo Electric Control-Black (ST126728)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- DYNAREX Medical Blades #11 (4131)
- Cytiva Whatman Diagnostic Equipment