Shop All Diagnostic and Monitoring Instruments and Supplies
Cytiva Whatman
Chromatography Paper, 18.11in L, PK100
Mfr # 3030-917
Zoro # G8766064
product price: $456.99
/pk 100, $4.57/ea
Free Shipping & Returns
$456.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Flow Rate 130 mm/30 min
- Material Cellulose
- Thickness 0.34 mm
- Width 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 3030-917
- Zoro # G8766064
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 18.11 in |
Length | 22.44 in |
Details
Shape | Sheet |
Item | Chromatography Paper |
Flow Rate | 130 mm/30 min |
Material | Cellulose |
Thickness | 0.34 mm |
Grade | 3 |
Product Type | Chromatography Paper |
Description
Chromatography Paper, Flow Rate 130 mm/30 min, Grade 3, Length 22.44 in, Thickness 0.34 mm, Material Cellulose, Width 18.11 in, Shape Sheet, Product Type Chromatography Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAWE Ear Specula, Black, 2.5mm, PK100 (20-910-000)
- KIDCO Foam Edge and Four Corner Protectors Gray (S377)
- AFS Forever Blue Urn (600013)
- FIRST AID ONLY Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK (5-903/J617)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- ILC Replacement for Philips 21090a Disposable Temperature Probes (21090A DISPOSABLE TEMPERATURE PROBES PHILIPS)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- Cytiva Whatman Diagnostic and Monitoring Instruments and Supplies