Shop All Diagnostic and Monitoring Instruments and Supplies
Cytiva Whatman
Chromatography Paper, 13.78in L, PK100
Mfr # 3030-347
Zoro # G8766082
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Flow Rate 130 mm/30 min
- Material Cellulose
- Thickness 0.34 mm
- Width 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 3030-347
- Zoro # G8766082
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 13.78 in |
Length | 16.93 in |
Details
Shape | Sheet |
Item | Chromatography Paper |
Flow Rate | 130 mm/30 min |
Material | Cellulose |
Thickness | 0.34 mm |
Grade | 3 |
Product Type | Chromatography Paper |
Description
Chromatography Paper, Flow Rate 130 mm/30 min, Grade 3, Length 16.93 in, Thickness 0.34 mm, Material Cellulose, Width 13.78 in, Shape Sheet, Product Type Chromatography Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- ACME UNITED First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag (Z6005)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- GUARDAIR Handle Casting, Aluminum (900X03)
- MAKITA BATTERY 18V 2.6AH NI-MH POD STYLE 1834 (MP193159-1)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath, Elongated, Rose, PK14 (H995-10)
- Cytiva Whatman Diagnostic and Monitoring Instruments and Supplies