Shop All Bottles & Jars
Cytiva Whatman
Air Filters, 90mm, PK50
Mfr # 1810-090
Zoro # G8766475
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volatile Samples, Zero Headspace Extractor
- Material Borosilicate Glass
- Temp. Range Less than 500 Degrees C
- Diameter 9 cm
- Product Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1810-090
- Zoro # G8766475
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Diameter | 9 cm |
Pore Size | 0.7 um |
Details
Item | Air Filter |
For Use With | Volatile Samples, Zero Headspace Extractor |
Material | Borosilicate Glass |
Temp. Range | Less than 500 Degrees C |
Product Type | Filter |
Grade | TCLP |
Thickness | 0.42 mm |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Air Filter, Diameter 9 cm, Grade TCLP, Thickness 0.42 mm, Pore Size 0.7 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Volatile Samples, Zero Headspace Extractor, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- CYTIVA WHATMAN Air Filters, EPM 2000, 47mm, PK100 (1882-047)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03544)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- Cytiva Whatman Labware