Shop All Bottles & Jars
Cytiva Whatman
Air Filters, 110mm, PK50
Mfr # 1810-110
Zoro # G8766466
product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volatile Samples, Zero Headspace Extractor
- Material Borosilicate Glass
- Temp. Range Less than 500 Degrees C
- Diameter 11 cm
- Product Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1810-110
- Zoro # G8766466
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Diameter | 11 cm |
Pore Size | 0.7 um |
Details
Item | Air Filter |
For Use With | Volatile Samples, Zero Headspace Extractor |
Material | Borosilicate Glass |
Temp. Range | Less than 500 Degrees C |
Product Type | Filter |
Grade | TCLP |
Thickness | 0.42 mm |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Air Filter, Diameter 11 cm, Grade TCLP, Thickness 0.42 mm, Pore Size 0.7 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Volatile Samples, Zero Headspace Extractor, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE LINE STOPPER SET MASTER (LI67000)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- SUPER GLUE Porcelain Chip Fix .5Oz (11710232)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- CYTIVA WHATMAN Air Filters, EPM 2000, 47mm, PK100 (1882-047)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- OASIS Amber Plastic Graduated Ovals, 2oz, Each (OVAL2EACH)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- Cytiva Whatman Bottles & Jars