Shop All Bulk Webbing
Cypher
1 in. x 300 ft. Tubular Webbing; Silver
Mfr # 438021
Zoro # G304166959
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cypher
- MFR # 438021
- Zoro # G304166959
- UPC # 194380216
- Country of Origin China
- Category Bulk Webbing
Description
Cypher's tubular webbing is constructed to be the strongest webbing available. With no more than three splices per spool and no less than 5 yards between each spice, the guarantees of quality, durability and the highest strength rating are made possible. 1 and 11/16 in.
Features- 1/2 in. Strength - 1,000 lbs., 4.4kN.
- 11/16 in. Strength - 2,500 lbs., 11 kN.
- 1 in. Strength - 4,000 lbs., 17.8 kN.
- 2 in. strength - 7,000 lbs., 31 kN.
- Warning - Spools may contain one or more splices.
- Color - Silver.
- Size - 1 x 300 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- CYPHER 0.68 in. x 300 ft. Tubular Webbing- Royal (438064)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- Cypher Bulk Webbing