Shop All Fire and Rescue Helmets
Cypher
1 in. x 300 ft. Tubular Webbing; Olive
Mfr # 438023
Zoro # G204046580
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cypher
- MFR # 438023
- Zoro # G204046580
- UPC # 194380230
- Country of Origin China
- Category Fire and Rescue Helmets
Description
Cypher's tubular webbing is constructed to be the strongest webbing available. With no more than three splices per spool and no less than 5 yards between each spice, the guarantees of quality, durability and the highest strength rating are made possible. 1 and 11/16 in.
Features- 1/2 in. Strength - 1,000 lbs., 4.4kN.
- 11/16 in. Strength - 2,500 lbs., 11 kN.
- 1 in. Strength - 4,000 lbs., 17.8 kN.
- 2 in. strength - 7,000 lbs., 31 kN.
- Warning - Spools may contain one or more splices.
- Color - Olive.
- Size - 1 x 300 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Blue, One Size (WHE00036-207)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- KONG USA Mouse Sport, Universal Size, Black Soft Touch (99716GN02KK)
- ERB Safety Kit, New Hire Kit Clear, White Liberty Helment, eye protection ear plugs & work gloves (18531)
- Cypher Fire and Rescue Helmets