Shop All Bulk Webbing
Cypher
1 in. x 300 ft. Tubular Webbing; Navy
Mfr # 438024
Zoro # G004167034
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cypher
- MFR # 438024
- Zoro # G004167034
- UPC # 194380247
- Country of Origin China
- Category Bulk Webbing
Description
Cypher's tubular webbing is constructed to be the strongest webbing available. With no more than three splices per spool and no less than 5 yards between each spice, the guarantees of quality, durability and the highest strength rating are made possible. 1 and 11/16 in.
Features- 1/2 in. Strength - 1,000 lbs., 4.4kN.
- 11/16 in. Strength - 2,500 lbs., 11 kN.
- 1 in. Strength - 4,000 lbs., 17.8 kN.
- 2 in. strength - 7,000 lbs., 31 kN.
- Warning - Spools may contain one or more splices.
- Color - Navy.
- Size - 1 x 300 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Rigid 8In Hd Pneumatic (9795)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- CYPHER 0.68 in. x 300 ft. Tubular Webbing- Royal (438064)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 1-1/2 In., 5700 lb (N15027R)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- Cypher Bulk Webbing