Shop All Bulk Webbing
Cypher
0.68 in. x 300 ft. Tubular Webbing; Yellow
Mfr # 438062
Zoro # G604166918
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cypher
- MFR # 438062
- Zoro # G604166918
- UPC # 194380629
- Country of Origin China
- Category Bulk Webbing
Description
Cypher's tubular webbing is constructed to be the strongest webbing available. With no more than three splices per spool and no less than 5 yards between each spice, the guarantees of quality, durability and the highest strength rating are made possible. 1 and 11/16 in.
Features- 1/2 in. Strength - 1,000 lbs., 4.4kN.
- 11/16 in. Strength - 2,500 lbs., 11 kN.
- 1 in. Strength - 4,000 lbs., 17.8 kN.
- 2 in. strength - 7,000 lbs., 31 kN.
- Warning - Spools may contain one or more splices.
- Color - Yellow.
- Size - 11/16 x 300 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF4-902-10)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- HAMILTON Dual Whl Caster, Polyurthan, 8 in., 5000 lb (S-MDD-83DT-4SL)
- CYPHER 0.68 in. x 300 ft. Tubular Webbing- Royal (438064)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- Cypher Bulk Webbing