Shop All Scissors
Cynamed
Volkman Retractor, Sharp, 4-Prong, 8.5"
Mfr # CYZR-0781
Zoro # G1298429
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- HP Inkcart, Dj750C/1600C, Black (51645A#140)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 50 ft., 1/2" Thickness, Clear (36DY60)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- CYNAMED Operating Scissors, S/S, Curved, 4.5", PK3 (CYZR-0556)
- CYNAMED Disposable Lab Scalpels, Size 11, 10/BX (CYZR-0024)
- CYNAMED Hemostat with Scissors, 6.5", Gold Rings (CYZR-0129)
- CYNAMED Premium Metzenbaum Scissors, 5.75", Cvd (CYZR-0375)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- Cynamed Scissors