Shop All Tweezers
Cynamed
Ryder Micro Needle Holder, TC, 8"
Mfr # CYZR-0156
Zoro # G1292670
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 8 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- TEKTON 30 mm Combination Wrench (WCB24030)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- CYNAMED Screw Flairing Optical Pliers, #109 (CYZR-0882)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- CYNAMED Olsen Hegar Needle Holder, 5.5", TC (CYZR-0184)
- CYNAMED Premium Bakes Rosebud Dilator Set (CYZR-0910)
- CYNAMED Round/Flat Nose Optical Pliers, #101 (CYZR-0880)
- CYNAMED Double Nylon Jaw Optical Plier with Grip (CYZR-0898)
- HAKKO/CHP Fine Point Tweezer, Seratted Tips, 120mm (231-SA)
- Cynamed Inspection and Retrieving Tools