Shop All Needle, Syringe & Sharps Collectors
Cynamed
Premium Olsen Hegar Needle Holder, 6.5 I
Mfr # CYZR-1009
Zoro # G700422697
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cynamed
- MFR # CYZR-1009
- Zoro # G700422697
- Country of Origin Pakistan
- Category Needle, Syringe & Sharps Collectors
Dimensions
Length | 6.5 in. |
Details
Item | Needle Holder |
Material | Stainless Steel |
Description
Premium Olsen Hegar Needle Holder, 6.5 I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- CYNAMED Premium Rainbow Mayo Hegar Needle Holder (CYZR-1007)
- MCKESSON PREVENT Two-Piece Sharps Container, 5.4 Quart, 11 x 12 x 4-3/4 Inch, 20PK (2269)
- BEMIS Multi-Purpose Sharps Container, 2-Gallon, 11-5/8W x 7-3/4D x 8-5/8H, Red (7352)
- MEDLINE Sharps Container, 1 Gallon, Wall-Mounted, With Flab, Red, 32PK (MDS705201)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- Cynamed Needle, Syringe & Sharps Collectors